Skip to content Skip to navigation menu
Carbon Steel Needle Roller Cage

KT242816C3

Carbon Steel Needle Roller Cage
Item #103787468
  • Needle Roller Cage
  • 24 mm Inner Diameter
  • 28 mm Outer Diameter
Carbon Steel Needle Roller Cage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Needle Roller Cage
  • 24 mm Inner Diameter
  • 28 mm Outer Diameter
I.D. 24 mm
No. of Rows Single
Series KT
Limiting Speed - Grease 10000 rpm
Limiting Speed - Oil 20000 rpm
Material SUJ2
Temperature Range [Max] 248 °F
Static Load Rating 22200 N
Roller Type Roller
Bearing Type Needle Roller Cage
Temperature Range [Min] -4 °F
Retainer Material Carbon Steel
Dynamic Load Rating 13400 N
Overall Width 16 mm
O.D. 28 mm
Weight 0.026 LB
EAN or UPC 4549557034725
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison