- Needle Roller Cage
- 23 mm Inner Diameter
- 30 mm Outer Diameter
| No. of Rows | Single |
| Temperature Range [Min] | -4 °F |
| Overall Width | 15 mm |
| I.D. | 23 mm |
| Bearing Type | Needle Roller Cage |
| Temperature Range [Max] | 248 °F |
| Material | SUJ2 |
| Limiting Speed - Grease | 12500 rpm |
| Static Load Rating | 20800 N |
| Roller Type | Roller |
| Retainer Material | Carbon Steel |
| O.D. | 30 mm |
| Series | KT |
| Dynamic Load Rating | 17300 N |
| Limiting Speed - Oil | 25000 rpm |
| Weight | 0.046 LB |
| EAN or UPC | 4549557034695 |

