- Needle Roller Cage
- 22 mm Inner Diameter
- 32 mm Outer Diameter
| Overall Width | 15 mm |
| I.D. | 22 mm |
| Retainer Material | Carbon Steel |
| Dynamic Load Rating | 21300 N |
| Static Load Rating | 21500 N |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Series | KT…EG |
| Bearing Type | Needle Roller Cage |
| No. of Rows | Single |
| O.D. | 32 mm |
| Roller Type | Roller |
| Material | SUJ2 |
| Weight | 0.066 LB |
| EAN or UPC | 4549557034640 |

