- Needle Roller Cage
- 22 mm Inner Diameter
- 27 mm Outer Diameter
| Roller Type | Roller |
| O.D. | 27 mm |
| Retainer Material | Carbon Steel |
| Series | KT |
| No. of Rows | Single |
| Overall Width | 26 mm |
| Dynamic Load Rating | 22500 N |
| Bearing Type | Needle Roller Cage |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 35800 N |
| Limiting Speed - Oil | 25000 rpm |
| I.D. | 22 mm |
| Material | SUJ2 |
| Limiting Speed - Grease | 12500 rpm |
| Temperature Range [Max] | 248 °F |
| Weight | 0.049 LB |
| EAN or UPC | 4549557034589 |

