- Needle Roller Cage
- 22 mm Inner Diameter
- 26 mm Outer Diameter
| Dynamic Load Rating | 10200 N |
| Retainer Material | Carbon Steel |
| Series | KT |
| I.D. | 22 mm |
| Material | SUJ2 |
| No. of Rows | Single |
| Limiting Speed - Grease | 12500 rpm |
| O.D. | 26 mm |
| Bearing Type | Needle Roller Cage |
| Static Load Rating | 15200 N |
| Limiting Speed - Oil | 25000 rpm |
| Roller Type | Roller |
| Overall Width | 13 mm |
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -4 °F |
| Weight | 0.02 LB |
| EAN or UPC | 4549557034558 |

