- Needle Roller Cage
- 20 mm Inner Diameter
- 28 mm Outer Diameter
| Series | KT |
| I.D. | 20 mm |
| No. of Rows | Single |
| Limiting Speed - Grease | 12500 rpm |
| Bearing Type | Needle Roller Cage |
| Material | SUJ2 |
| Limiting Speed - Oil | 25000 rpm |
| Temperature Range [Max] | 248 °F |
| Roller Type | Roller |
| Static Load Rating | 24200 N |
| O.D. | 28 mm |
| Overall Width | 20 mm |
| Retainer Material | Carbon Steel |
| Dynamic Load Rating | 21500 N |
| Temperature Range [Min] | -4 °F |
| Weight | 0.063 LB |
| EAN or UPC | 4549557034503 |

