Skip to content Skip to navigation menu
Carbon Steel Needle Roller Cage

KT202624C3

Carbon Steel Needle Roller Cage
Item #103784556
  • Needle Roller Cage
  • 20 mm Inner Diameter
  • 26 mm Outer Diameter
Carbon Steel Needle Roller Cage
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Needle Roller Cage
  • 20 mm Inner Diameter
  • 26 mm Outer Diameter
No. of Rows Single
Overall Width 24 mm
Dynamic Load Rating 22500 N
O.D. 26 mm
Temperature Range [Max] 248 °F
Retainer Material Carbon Steel
Roller Type Roller
Bearing Type Needle Roller Cage
Limiting Speed - Oil 25000 rpm
I.D. 20 mm
Material SUJ2
Series KT
Limiting Speed - Grease 12500 rpm
Static Load Rating 30900 N
Temperature Range [Min] -4 °F
Weight 0.052 LB
EAN or UPC 4549557034480
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison