- Needle Roller Cage
- 20 mm Inner Diameter
- 25 mm Outer Diameter
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Oil | 25000 rpm |
| Retainer Material | Carbon Steel |
| Limiting Speed - Grease | 12500 rpm |
| Material | SUJ2 |
| I.D. | 20 mm |
| Static Load Rating | 29800 N |
| Bearing Type | Needle Roller Cage |
| O.D. | 25 mm |
| Temperature Range [Max] | 248 °F |
| Overall Width | 25 mm |
| Dynamic Load Rating | 19900 N |
| No. of Rows | Single |
| Series | KT |
| Weight | 0.043 LB |
| EAN or UPC | 4549557068102 |

