- Needle Roller Cage
- 15 mm Inner Diameter
- 19 mm Outer Diameter
| Bearing Type | Needle Roller Cage |
| Overall Width | 17 mm |
| Temperature Range [Min] | -4 °F |
| Retainer Material | Carbon Steel |
| Dynamic Load Rating | 10900 N |
| Material | SUJ2 |
| I.D. | 15 mm |
| Roller Type | Roller |
| Series | KT |
| Static Load Rating | 14600 N |
| Limiting Speed - Grease | 17500 rpm |
| Limiting Speed - Oil | 35000 rpm |
| No. of Rows | Single |
| Temperature Range [Max] | 248 °F |
| O.D. | 19 mm |
| Weight | 0.018 LB |
| EAN or UPC | 4549557034077 |

