- Needle Roller Cage
- 15 mm Inner Diameter
- 19 mm Outer Diameter
| Roller Type | Roller |
| Static Load Rating | 7720 N |
| Limiting Speed - Oil | 35000 rpm |
| Overall Width | 10 mm |
| I.D. | 15 mm |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Needle Roller Cage |
| Limiting Speed - Grease | 17500 rpm |
| Retainer Material | Carbon Steel |
| Series | KT |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Single |
| Dynamic Load Rating | 6630 N |
| O.D. | 19 mm |
| Weight | 0.01 LB |
| EAN or UPC | 4549557034046 |

