- Needle Roller Cage
- 13 mm Inner Diameter
- 18 mm Outer Diameter
| Limiting Speed - Oil | 40000 rpm |
| Dynamic Load Rating | 10300 N |
| Series | KT |
| Roller Type | Roller |
| Limiting Speed - Grease | 20000 rpm |
| Static Load Rating | 11400 N |
| No. of Rows | Single |
| Material | SUJ2 |
| Retainer Material | Carbon Steel |
| I.D. | 13 mm |
| Bearing Type | Needle Roller Cage |
| O.D. | 18 mm |
| Overall Width | 16 mm |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Weight | 0.019 LB |
| EAN or UPC | 4549557033919 |

