- Needle Roller Cage
- 12 mm Inner Diameter
- 16 mm Outer Diameter
| Limiting Speed - Grease | 20000 rpm |
| I.D. | 12 mm |
| Material | SUJ2 |
| Limiting Speed - Oil | 40000 rpm |
| Overall Width | 13 mm |
| No. of Rows | Single |
| Roller Type | Roller |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Carbon Steel |
| Dynamic Load Rating | 7020 N |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Needle Roller Cage |
| Static Load Rating | 7800 N |
| O.D. | 16 mm |
| Series | KT |
| Weight | 0.011 LB |
| EAN or UPC | 4549557033834 |

