- Needle Roller Cage
- 11 mm Inner Diameter
- 14 mm Outer Diameter
| Bearing Type | Needle Roller Cage |
| Temperature Range [Min] | -4 °F |
| No. of Rows | Single |
| I.D. | 11 mm |
| Retainer Material | Carbon Steel |
| Roller Type | Roller |
| Dynamic Load Rating | 4400 N |
| Series | KT |
| Overall Width | 10 mm |
| Static Load Rating | 5020 N |
| Limiting Speed - Oil | 45000 rpm |
| Limiting Speed - Grease | 22500 rpm |
| Temperature Range [Max] | 248 °F |
| O.D. | 14 mm |
| Material | SUJ2 |
| Weight | 0.005 LB |
| EAN or UPC | 4549557033759 |

