- Needle Roller Cage
- 10 mm Inner Diameter
- 14 mm Outer Diameter
| Temperature Range [Max] | 248 °F |
| Temperature Range [Min] | -4 °F |
| I.D. | 10 mm |
| No. of Rows | Single |
| Roller Type | Roller |
| Dynamic Load Rating | 4900 N |
| Bearing Type | Needle Roller Cage |
| Overall Width | 10 mm |
| O.D. | 14 mm |
| Retainer Material | Carbon Steel |
| Static Load Rating | 4680 N |
| Series | KT…EG |
| Material | SUJ2 |
| Weight | 0.007 LB |
| EAN or UPC | 4549557033711 |

