- Needle Roller Cage
- 10 mm Inner Diameter
- 13 mm Outer Diameter
| Temperature Range [Min] | -4 °F |
| Series | KT |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Carbon Steel |
| Static Load Rating | 3470 N |
| O.D. | 13 mm |
| Bearing Type | Needle Roller Cage |
| I.D. | 10 mm |
| Overall Width | 8 mm |
| Material | SUJ2 |
| Dynamic Load Rating | 3370 N |
| Limiting Speed - Oil | 50000 rpm |
| Limiting Speed - Grease | 25000 rpm |
| Roller Type | Roller |
| No. of Rows | Single |
| Weight | 0.004 LB |
| EAN or UPC | 4549557033674 |

