- Needle Roller Cage
- 100 mm Inner Diameter
- 108 mm Outer Diameter
| O.D. | 108 mm |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Carbon Steel |
| Overall Width | 30 mm |
| Material | SUJ2 |
| Series | KT |
| No. of Rows | Single |
| I.D. | 100 mm |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 191000 N |
| Dynamic Load Rating | 72500 N |
| Roller Type | Roller |
| Limiting Speed - Oil | 4500 rpm |
| Bearing Type | Needle Roller Cage |
| Limiting Speed - Grease | 2250 rpm |
| Weight | 0.404 LB |
| EAN or UPC | 4549557035869 |

