- 45 mm
- High Carbon Chrome Steel
| Retainer Material | Full Complement |
| Dynamic Load Rating | 190000 N |
| Material | SUJ2 |
| Temperature Range [Max] | 248 °F |
| Series | GTR |
| I.D. | 83 mm |
| O.D. | 108 mm |
| Overall Width | 45 mm |
| No. of Rows | Double |
| Limiting Speed - Oil | 1800 rpm |
| Limiting Speed - Grease | 1080 rpm |
| Static Load Rating | 396000 N |
| Temperature Range [Min] | -4 °F |
| Roller Type | Roller |
| Bearing Type | Needle Roller |
| Weight | 2.398 LB |
| EAN or UPC | 4549557030949 |

