- 38 mm
- High Carbon Chrome Steel
| Dynamic Load Rating | 118000 N |
| O.D. | 81 mm |
| Bearing Type | Needle Roller |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Grease | 1500 rpm |
| Roller Type | Roller |
| Overall Width | 38 mm |
| No. of Rows | Double |
| Material | SUJ2 |
| I.D. | 62 mm |
| Static Load Rating | 241000 N |
| Series | GTR |
| Limiting Speed - Oil | 2500 rpm |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Full Complement |
| Weight | 1.144 LB |
| EAN or UPC | 4549557030925 |

