- 30 mm
- High Carbon Chrome Steel
| O.D. | 64 mm |
| Static Load Rating | 158000 N |
| Temperature Range [Max] | 248 °F |
| I.D. | 50 mm |
| Roller Type | Roller |
| Overall Width | 30 mm |
| No. of Rows | Double |
| Retainer Material | Full Complement |
| Limiting Speed - Grease | 1800 rpm |
| Series | GTR |
| Bearing Type | Needle Roller |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| Dynamic Load Rating | 74600 N |
| Limiting Speed - Oil | 3000 rpm |
| Weight | 0.539 LB |
| EAN or UPC | 4549557030901 |

