- 30 mm
- High Carbon Chrome Steel
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| No. of Rows | Double |
| Limiting Speed - Oil | 3500 rpm |
| Retainer Material | Full Complement |
| I.D. | 45 mm |
| Bearing Type | Needle Roller |
| Static Load Rating | 142000 N |
| O.D. | 59 mm |
| Limiting Speed - Grease | 2100 rpm |
| Material | SUJ2 |
| Roller Type | Roller |
| Dynamic Load Rating | 70300 N |
| Overall Width | 30 mm |
| Series | GTR |
| Weight | 0.495 LB |
| EAN or UPC | 4549557030888 |

