- 20 mm
- High Carbon Chrome Steel
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 73600 N |
| Series | GTR |
| Bearing Type | Needle Roller |
| Limiting Speed - Oil | 3500 rpm |
| Temperature Range [Max] | 248 °F |
| Limiting Speed - Grease | 2100 rpm |
| Dynamic Load Rating | 44300 N |
| No. of Rows | Double |
| Roller Type | Roller |
| O.D. | 55 mm |
| Retainer Material | Full Complement |
| I.D. | 40 mm |
| Overall Width | 20 mm |
| Weight | 0.316 LB |
| EAN or UPC | 4549557030864 |

