- 25 mm
- High Carbon Chrome Steel
| Dynamic Load Rating | 47000 N |
| Material | SUJ2 |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Bearing Type | Needle Roller |
| Retainer Material | Full Complement |
| Series | GTR |
| O.D. | 44 mm |
| Limiting Speed - Oil | 5000 rpm |
| Limiting Speed - Grease | 3000 rpm |
| Static Load Rating | 76500 N |
| I.D. | 30 mm |
| Overall Width | 25 mm |
| Roller Type | Roller |
| No. of Rows | Double |
| Weight | 0.292 LB |
| EAN or UPC | 4549557030833 |

