- 25 mm
- High Carbon Chrome Steel
| Series | GTR |
| Roller Type | Roller |
| Temperature Range [Min] | -4 °F |
| Bearing Type | Needle Roller |
| Overall Width | 25 mm |
| O.D. | 38 mm |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 42400 N |
| I.D. | 25 mm |
| Material | SUJ2 |
| Limiting Speed - Oil | 6000 rpm |
| Static Load Rating | 63700 N |
| Limiting Speed - Grease | 3600 rpm |
| No. of Rows | Double |
| Retainer Material | Full Complement |
| Weight | 0.228 LB |
| EAN or UPC | 4549557030826 |

