- 25 mm
- High Carbon Chrome Steel
| I.D. | 22 mm |
| No. of Rows | Double |
| Temperature Range [Min] | -4 °F |
| Limiting Speed - Oil | 7000 rpm |
| Static Load Rating | 57800 N |
| O.D. | 34 mm |
| Roller Type | Roller |
| Material | SUJ2 |
| Limiting Speed - Grease | 4200 rpm |
| Series | GTR |
| Temperature Range [Max] | 248 °F |
| Dynamic Load Rating | 37900 N |
| Retainer Material | Full Complement |
| Overall Width | 25 mm |
| Bearing Type | Needle Roller |
| Weight | 0.191 LB |
| EAN or UPC | 4549557030802 |

