- 20 mm
- High Carbon Chrome Steel
| Temperature Range [Min] | -4 °F |
| Retainer Material | Full Complement |
| Limiting Speed - Grease | 4500 rpm |
| Static Load Rating | 37200 N |
| Overall Width | 20 mm |
| Roller Type | Roller |
| Dynamic Load Rating | 29200 N |
| No. of Rows | Double |
| Material | SUJ2 |
| I.D. | 20 mm |
| Bearing Type | Needle Roller |
| Limiting Speed - Oil | 7500 rpm |
| Series | GTR |
| Temperature Range [Max] | 248 °F |
| O.D. | 33 mm |
| Weight | 0.151 LB |
| EAN or UPC | 4549557030796 |

