- 60 mm
- High Carbon Chrome Steel
| I.D. | 140 mm |
| O.D. | 178 mm |
| Dynamic Load Rating | 409000 N |
| Limiting Speed - Oil | 1100 rpm |
| No. of Rows | Double |
| Static Load Rating | 923000 N |
| Bearing Type | Needle Roller |
| Temperature Range [Min] | -4 °F |
| Temperature Range [Max] | 248 °F |
| Retainer Material | Full Complement |
| Material | SUJ2 |
| Overall Width | 60 mm |
| Series | GTR |
| Roller Type | Roller |
| Limiting Speed - Grease | 660 rpm |
| Weight | 8.206 LB |
| EAN or UPC | 4549557031007 |

