- 50 mm
- High Carbon Chrome Steel
| Temperature Range [Min] | -4 °F |
| Static Load Rating | 549000 N |
| Material | SUJ2 |
| Limiting Speed - Grease | 900 rpm |
| I.D. | 100 mm |
| Bearing Type | Needle Roller |
| Limiting Speed - Oil | 1500 rpm |
| Overall Width | 50 mm |
| Temperature Range [Max] | 248 °F |
| Series | GTR |
| Dynamic Load Rating | 234000 N |
| Roller Type | Roller |
| No. of Rows | Double |
| O.D. | 125 mm |
| Retainer Material | Full Complement |
| Weight | 3.168 LB |
| EAN or UPC | 4549557030970 |

