
IKO International Inc.
GS90160
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105145116


- 90 mm Inner Diameter
- 160 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Thrust Direction | Bi-Directional |
Bearing Type | Thrust |
Material | High Carbon Chromium Bearing Steel |
Fillet Radius | 1.5 mm |
Type | Outer Ring |
Washer Thickness | 8 mm |
I.D. | 90 mm |
Precision Rating | JIS, Class 0 |
O.D. | 160 mm |
Weight | 1.881 LB |
EAN or UPC | 4549557030512 |
