IKO International Inc.
GS80105
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105143248
- 80 mm Inner Diameter
- 105 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| I.D. | 80 mm |
| Thrust Direction | Bi-Directional |
| Material | High Carbon Chromium Bearing Steel |
| Type | Outer Ring |
| Fillet Radius | 1 mm |
| O.D. | 105 mm |
| Precision Rating | JIS, Class 0 |
| Bearing Type | Thrust |
| Washer Thickness | 5.75 mm |
| Weight | 0.356 LB |
| EAN or UPC | 4549557030444 |
