IKO International Inc.
GS75110
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105143133
- 75 mm Inner Diameter
- 110 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| O.D. | 110 mm |
| Washer Thickness | 8 mm |
| I.D. | 75 mm |
| Type | Outer Ring |
| Bearing Type | Thrust |
| Material | High Carbon Chromium Bearing Steel |
| Fillet Radius | 1 mm |
| Thrust Direction | Bi-Directional |
| Precision Rating | JIS, Class 0 |
| Weight | 0.682 LB |
| EAN or UPC | 4549557030437 |
