
IKO International Inc.
GS6590
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearings
Item #101532680


- 65 mm Inner Diameter
- 90 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Material | High Carbon Chromium Bearing Steel |
Thrust Direction | Bi-Directional |
Bearing Type | Thrust |
Washer Thickness | 5.25 mm |
Type | Outer Ring |
I.D. | 65 mm |
Fillet Radius | 1 mm |
Precision Rating | JIS, Class 0 |
O.D. | 90 mm |
Weight | 0.272 LB |
EAN or UPC | 4549557030376 |
