
IKO International Inc.
GS5590
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearings
Item #103315638


- 55 mm Inner Diameter
- 90 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Washer Thickness | 7 mm |
Precision Rating | JIS, Class 0 |
O.D. | 90 mm |
Type | Outer Ring |
Fillet Radius | 1 mm |
I.D. | 55 mm |
Thrust Direction | Bi-Directional |
Material | High Carbon Chromium Bearing Steel |
Bearing Type | Thrust |
Weight | 0.495 LB |
EAN or UPC | 4549557030338 |
