IKO International Inc.
GS5070
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearings
Item #102186980
- 50 mm Inner Diameter
- 70 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Bearing Type | Thrust |
| I.D. | 50 mm |
| Type | Outer Ring |
| Washer Thickness | 4 mm |
| Material | High Carbon Chromium Bearing Steel |
| Fillet Radius | 0.6 mm |
| O.D. | 70 mm |
| Precision Rating | JIS, Class 0 |
| Thrust Direction | Bi-Directional |
| Weight | 0.128 LB |
| EAN or UPC | 4549557030307 |
