
IKO International Inc.
GS3562
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearings
Item #101881546


- 35 mm Inner Diameter
- 62 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Washer Thickness | 5.25 mm |
Bearing Type | Thrust |
Thrust Direction | Bi-Directional |
Fillet Radius | 1 mm |
Type | Outer Ring |
Precision Rating | JIS, Class 0 |
I.D. | 35 mm |
O.D. | 62 mm |
Material | High Carbon Chromium Bearing Steel |
Weight | 0.178 LB |
EAN or UPC | 4549557030253 |
