
IKO International Inc.
GS3552
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearings
Item #102181694


- 35 mm Inner Diameter
- 52 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Washer Thickness | 3.5 mm |
Thrust Direction | Bi-Directional |
Material | High Carbon Chromium Bearing Steel |
I.D. | 35 mm |
Precision Rating | JIS, Class 0 |
Bearing Type | Thrust |
Fillet Radius | 0.6 mm |
O.D. | 52 mm |
Type | Outer Ring |
Weight | 0.069 LB |
EAN or UPC | 4549557030246 |
