IKO International Inc.
GS3052
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105146841
- 30 mm Inner Diameter
- 52 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Thrust Direction | Bi-Directional |
| Washer Thickness | 4.25 mm |
| Material | High Carbon Chromium Bearing Steel |
| O.D. | 52 mm |
| Precision Rating | JIS, Class 0 |
| I.D. | 30 mm |
| Type | Outer Ring |
| Bearing Type | Thrust |
| Fillet Radius | 0.6 mm |
| Weight | 0.099 LB |
| EAN or UPC | 4549557030239 |
