
IKO International Inc.
GS3047
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearings
Item #102216110


- 30 mm Inner Diameter
- 47 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Fillet Radius | 0.6 mm |
Type | Outer Ring |
O.D. | 47 mm |
Material | High Carbon Chromium Bearing Steel |
Precision Rating | JIS, Class 0 |
Washer Thickness | 3 mm |
Bearing Type | Thrust |
I.D. | 30 mm |
Thrust Direction | Bi-Directional |
Weight | 0.052 LB |
EAN or UPC | 4549557030222 |
