
IKO International Inc.
GS260340
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105159300


- 260 mm Inner Diameter
- 340 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Precision Rating | JIS, Class 0 |
Thrust Direction | Bi-Directional |
Washer Thickness | 15 mm |
Bearing Type | Thrust |
O.D. | 340 mm |
Fillet Radius | 2.1 mm |
Type | Outer Ring |
I.D. | 260 mm |
Material | High Carbon Chromium Bearing Steel |
Weight | 9.68 LB |
EAN or UPC | 4549557078811 |
