
IKO International Inc.
GS2542
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearings
Item #102051012


- 25 mm Inner Diameter
- 42 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Washer Thickness | 3 mm |
Material | High Carbon Chromium Bearing Steel |
Fillet Radius | 0.6 mm |
I.D. | 25 mm |
Bearing Type | Thrust |
Thrust Direction | Bi-Directional |
Precision Rating | JIS, Class 0 |
O.D. | 42 mm |
Type | Outer Ring |
Weight | 0.046 LB |
EAN or UPC | 4549557030215 |
