IKO International Inc.
GS200265
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105156938
- 200 mm Inner Diameter
- 265 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| O.D. | 265 mm |
| Fillet Radius | 2 mm |
| Thrust Direction | Bi-Directional |
| Washer Thickness | 14 mm |
| I.D. | 200 mm |
| Material | High Carbon Chromium Bearing Steel |
| Type | Outer Ring |
| Bearing Type | Thrust |
| Precision Rating | JIS, Class 0 |
| Weight | 5.698 LB |
| EAN or UPC | 4549557079481 |
