IKO International Inc.
GS180240
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105154805
- 180 mm Inner Diameter
- 240 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| I.D. | 180 mm |
| Type | Outer Ring |
| Thrust Direction | Bi-Directional |
| Bearing Type | Thrust |
| Washer Thickness | 13 mm |
| Precision Rating | JIS, Class 0 |
| O.D. | 240 mm |
| Material | High Carbon Chromium Bearing Steel |
| Fillet Radius | 1.5 mm |
| Weight | 4.4 LB |
| EAN or UPC | 4549557030727 |
