
IKO International Inc.
GS160200
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105152783


- 160 mm Inner Diameter
- 200 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Material | High Carbon Chromium Bearing Steel |
Fillet Radius | 1 mm |
Precision Rating | JIS, Class 0 |
Washer Thickness | 9.5 mm |
O.D. | 200 mm |
Thrust Direction | Bi-Directional |
Bearing Type | Thrust |
Type | Outer Ring |
I.D. | 160 mm |
Weight | 1.848 LB |
EAN or UPC | 4549557030703 |
