
IKO International Inc.
GS1528
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearings
Item #102172831


- 15 mm Inner Diameter
- 28 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Bearing Type | Thrust |
Thrust Direction | Bi-Directional |
Precision Rating | JIS, Class 0 |
Type | Outer Ring |
Washer Thickness | 2.75 mm |
Material | High Carbon Chromium Bearing Steel |
O.D. | 28 mm |
Fillet Radius | 0.3 mm |
I.D. | 15 mm |
Weight | 0.02 LB |
EAN or UPC | 4549557030161 |
