IKO International Inc.
GS140195
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105153832
- 140 mm Inner Diameter
- 195 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Precision Rating | JIS, Class 0 |
| Bearing Type | Thrust |
| Thrust Direction | Bi-Directional |
| Material | High Carbon Chromium Bearing Steel |
| I.D. | 140 mm |
| O.D. | 195 mm |
| Type | Outer Ring |
| Fillet Radius | 1.5 mm |
| Washer Thickness | 12 mm |
| Weight | 2.97 LB |
| EAN or UPC | 4549557030659 |
