IKO International Inc.
GS140180
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105154707
- 140 mm Inner Diameter
- 180 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| I.D. | 140 mm |
| Precision Rating | JIS, Class 0 |
| Thrust Direction | Bi-Directional |
| Bearing Type | Thrust |
| Material | High Carbon Chromium Bearing Steel |
| Type | Outer Ring |
| O.D. | 180 mm |
| Fillet Radius | 1 mm |
| Washer Thickness | 9.5 mm |
| Weight | 1.639 LB |
| EAN or UPC | 4549557030642 |
