
IKO International Inc.
GS130230
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105143246


- 130 mm Inner Diameter
- 230 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
O.D. | 230 mm |
Type | Outer Ring |
Fillet Radius | 2.1 mm |
I.D. | 130 mm |
Precision Rating | JIS, Class 0 |
Material | High Carbon Chromium Bearing Steel |
Bearing Type | Thrust |
Thrust Direction | Bi-Directional |
Washer Thickness | 12 mm |
Weight | 5.83 LB |
EAN or UPC | 4549557030635 |
