
IKO International Inc.
GS130170
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #102170398


- 130 mm Inner Diameter
- 170 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Fillet Radius | 1 mm |
O.D. | 170 mm |
Bearing Type | Thrust |
Material | High Carbon Chromium Bearing Steel |
I.D. | 130 mm |
Type | Outer Ring |
Precision Rating | JIS, Class 0 |
Washer Thickness | 9 mm |
Thrust Direction | Bi-Directional |
Weight | 1.452 LB |
EAN or UPC | 4549557030611 |
