
IKO International Inc.
GS110160
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105143961


- 110 mm Inner Diameter
- 160 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
Type | Outer Ring |
Precision Rating | JIS, Class 0 |
Fillet Radius | 1.1 mm |
I.D. | 110 mm |
Thrust Direction | Bi-Directional |
Bearing Type | Thrust |
O.D. | 160 mm |
Material | High Carbon Chromium Bearing Steel |
Washer Thickness | 11.5 mm |
Weight | 2.09 LB |
EAN or UPC | 4549557030567 |
