IKO International Inc.
GS100190
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #105153831
- 100 mm Inner Diameter
- 190 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Type | Outer Ring |
| Bearing Type | Thrust |
| I.D. | 100 mm |
| Precision Rating | JIS, Class 0 |
| Thrust Direction | Bi-Directional |
| Washer Thickness | 12 mm |
| Material | High Carbon Chromium Bearing Steel |
| Fillet Radius | 1.5 mm |
| O.D. | 190 mm |
| Weight | 4.224 LB |
| EAN or UPC | 4549557030543 |
