IKO International Inc.
GS100135
High Carbon Chromium Bearing Steel Cylindrical Thrust Roller Bearing
Item #101738474
- 100 mm Inner Diameter
- 135 mm Outer Diameter
- High Carbon Chromium Bearing Steel Material
| Material | High Carbon Chromium Bearing Steel |
| Fillet Radius | 1 mm |
| I.D. | 100 mm |
| Precision Rating | JIS, Class 0 |
| Bearing Type | Thrust |
| Type | Outer Ring |
| Thrust Direction | Bi-Directional |
| Washer Thickness | 7 mm |
| O.D. | 135 mm |
| Weight | 0.77 LB |
| EAN or UPC | 4549557030529 |
